SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6326 M/C3VL0241

  • ERIKS:23759176
  • Manufacturer:7316571429168
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Aluminium oxide coated outside surface of outer ring for electrical resistance up to 1 000 V DC.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Machined brass cage, rolling element centred.
Save to list

€3,096.74/ pieceexcl. VAT

€3,747.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6326
Execution
Single row
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
58 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
242 kN
Static load rating
216 kN
Reference speed
5000 rpm
Limiting speed
4500 rpm
Weight
17.645 kg