






€1,511.06/ pieceexcl. VAT
€1,828.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6322 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 216 kN |
Static load rating | 180 kN |
Reference speed | 6000 rpm |
Limiting speed | 3800 rpm |
Weight | 9.318 kg |