






€1,505.02/ pieceexcl. VAT
€1,821.07incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6319 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 159 kN |
Static load rating | 118 kN |
Reference speed | 7000 rpm |
Limiting speed | 6300 rpm |
Weight | 6.746 kg |