SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6318 M/P64VL0241

  • ERIKS:23759129
  • Manufacturer:7316571429090
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Aluminium oxide coated outside surface of outer ring for electrical resistance up to 1 000 V DC.Open type, no seals or shields.Dimensional and running accuracy to ISO tolerance class 6.Internal clearance C4: Bearing internal clearance greater than C3.Machined brass cage, rolling element centred.
Save to list

€1,462.10/ pieceexcl. VAT

€1,769.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6318
Execution
Single row
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Brass
Running accuracy
P6
Lubrication
Standard
Dynamic load rating
151 kN
Static load rating
108 kN
Reference speed
7500 rpm
Limiting speed
7000 rpm
Weight
5.715 kg