






€974.73/ pieceexcl. VAT
€1,179.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6318 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 151 kN |
Static load rating | 108 kN |
Reference speed | 7500 rpm |
Limiting speed | 4800 rpm |
Weight | 4.903 kg |