






€1,204.03/ pieceexcl. VAT
€1,456.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6317 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 140 kN |
Static load rating | 96.5 kN |
Reference speed | 8000 rpm |
Limiting speed | 7500 rpm |
Weight | 4.935 kg |