SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6317/C3VL0241

  • ERIKS:23759124
  • Manufacturer:7316572206744
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Aluminium oxide coated outside surface of outer ring for electrical resistance up to 1 000 V DC.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€1,003.36/ pieceexcl. VAT

€1,214.07incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6317
Execution
Single row
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
41 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
140 kN
Static load rating
96.5 kN
Reference speed
8000 rpm
Limiting speed
5000 rpm
Weight
4.07 kg