SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6315 M/C4HVL0241

  • ERIKS:24002648
  • Manufacturer:7316571277691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Aluminium oxide coated outside surface of outer ring for electrical resistance up to 1 000 V DC.Open type, no seals or shields.Internal clearance C4: Bearing internal clearance greater than C3.Machined brass cage, rolling element centred.
Save to list

€1,126.12/ pieceexcl. VAT

€1,362.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6315
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
119 kN
Static load rating
76.5 kN
Reference speed
9000 rpm
Limiting speed
8000 rpm
Weight
3.561 kg