SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6314 M/C4VL0241

  • ERIKS:12765664
  • Manufacturer:7316571017495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For bearings in electric motors, generators or similar devices, there is a danger that the surfaces of the rolling element and the grooves within the bearing could be damaged by the current flow, and the quality of the lubricating grease would quickly be impaired. The risk of "electro-erosion" increases considerably when the motor is controlled by a frequency regulator. To protect the bearing against current flow, SKF has developed the INSOCOAT bearing.

INSOCOAT bearings with coated o-race
Bearings with electrical coating on the outer surface of the o-race are the most common kind of bearings. They are marked with the supplement VL0241.

INSOCOAT bearings with coated i-race
Bearings with the electrically insulating INSOCOAT coating in the bore hole of the i-race provide additional protection against damage from current, which is due to the higher impedance of the smaller coated surfaces. They are marked with the supplement VL2071.
Save to list

€816.51/ pieceexcl. VAT

€987.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6314
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
35 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Brass
Running accuracy
Standard
Lubrication
Standard