SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6310 M/C3VL0241

  • ERIKS:24002629
  • Manufacturer:7316571428987
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Aluminium oxide coated outside surface of outer ring for electrical resistance up to 1 000 V DC.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Machined brass cage, rolling element centred.
Save to list

€310.53/ pieceexcl. VAT

€375.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6310
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
65 kN
Static load rating
38 kN
Reference speed
13000 rpm
Limiting speed
12000 rpm
Weight
1.244 kg