SKF

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6215/C3VL0241

  • ERIKS:23758578
  • Manufacturer:7316572206676
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Aluminium oxide coated outside surface of outer ring for electrical resistance up to 1 000 V DC.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€412.27/ pieceexcl. VAT

€498.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6215
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
68.9 kN
Static load rating
49 kN
Reference speed
10000 rpm
Limiting speed
6700 rpm
Weight
1.165 kg