






€140.31/ pieceexcl. VAT
€169.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6311 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C5 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 74.1 kN |
Static load rating | 45 kN |
Limiting speed | 45 rpm |
Weight | 1.349 kg |