SKF

SKF Single row deep groove ball bearing for high temperatures Steel Open 6309/VA201

  • ERIKS:23758994
  • Manufacturer:7316574600199
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Grease fill for high temperatures.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.Lubricated with a polyalkylene glycol/graphite mixture for a temperature range –40 to +250 °C.
Save to list

€81.92/ pieceexcl. VAT

€99.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6309
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Open
Internal clearance
C5
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
55.3 kN
Static load rating
31.5 kN
Limiting speed
31.5 rpm
Weight
0.83 kg