SKF

SKF Single row deep groove ball bearing for high temperatures Steel Open 6307/VA201

  • ERIKS:23758939
  • Manufacturer:7316570291490
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Grease fill for high temperatures.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.Lubricated with a polyalkylene glycol/graphite mixture for a temperature range –40 to +250 °C.
Save to list

€64.89/ pieceexcl. VAT

€78.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
C5
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
35.1 kN
Static load rating
19 kN
Limiting speed
19 rpm
Weight
0.467 kg