SKF

SKF Single row deep groove ball bearing for high temperatures Steel Open 6211/VA201

  • ERIKS:23758506
  • Manufacturer:7316570705973
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Grease fill for high temperatures.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.Lubricated with a polyalkylene glycol/graphite mixture for a temperature range –40 to +250 °C.
Save to list

€87.89/ pieceexcl. VAT

€106.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6211
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
C5
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
46.2 kN
Static load rating
29 kN
Limiting speed
29 rpm
Weight
0.59 kg