SKF

SKF Single row angular contact ball bearing Cage: Plastic 7320 BECBP

  • ERIKS:23759861
  • Manufacturer:7316577065896
Image 1
Image 2
Image 1
Image 2
Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined
as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Single row angular contact ball bearings
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing. The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity. The bearings are designed as standard with three contact angle indications. The most common versions have a contact angle of 40 °. Larger bearings usually have contact angles of 25 ° or 30 °.
Save to list

€923.04/ pieceexcl. VAT

€1,116.88incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
73
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
47 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
216 kN
Static load rating
208 kN
Reference speed
3800 rpm
Limiting speed
4000 rpm
Weight
7.171 kg
With sealing
No
Alternatives

€1,046.85/ pieceexcl. VAT

€1,266.69incl. VAT

Estimated delivery date - 10/11/2026