




€5,334.91/ pieceexcl. VAT
€6,455.24incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 73 |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 442 kN |
Static load rating | 600 kN |
Reference speed | 1900 rpm |
Limiting speed | 2000 rpm |
Weight | 48.277 kg |
With sealing | No |