




€203.46/ pieceexcl. VAT
€246.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 73 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Contact angle | 40 ° |
Cage | Brass |
With sealing | No |