

€1,398.24/ pieceexcl. VAT
€1,691.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 215 mm |
Width | 28 mm |
Contact angle | 40 ° |
Cage | Brass |
With sealing | No |