

€257.49/ pieceexcl. VAT
€311.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Execution | Single row |
Inner Diameter | 106 mm |
Outer Diameter | 140 mm |
Width | 25 mm |
Contact angle | 20 ° |
Cage | Brass |
Weight | 0.729 kg |
With sealing | No |