

€162.20/ pieceexcl. VAT
€196.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 96.7 mm |
Width | 23 mm |
Contact angle | 20 ° |
Cage | Brass |
Weight | 0.444 kg |
With sealing | No |