






€33.07/ pieceexcl. VAT
€40.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 60/HQ2 |
Drive mechanism | Gass cell |
Container volume | 60 ml |
Lubricant | LGHQ 2 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Max. operating pressure | 5 bar |
Number of connections | 1 |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.13 kg |
Diameter | 50 mm |
Connection | R 1/4" |