




€26.63/ pieceexcl. VAT
€32.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 60/U |
Drive mechanism | Gass cell |
Container volume | 60 ml |
Lubricant | Empty |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Max. operating pressure | 5 bar |
Number of connections | 1 |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Diameter | 50 mm |
Connection | R 1/4" |
€5.69/ pieceexcl. VAT
€6.88incl. VAT
49 In stock - Estimated delivery date 16/11/2026€18.02/ pieceexcl. VAT
€21.80incl. VAT
1 In stock - Estimated delivery date 16/11/2026€6.25/ pieceexcl. VAT
€7.56incl. VAT
11 In stock - Estimated delivery date 16/11/2026€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026