






€28.98/ pieceexcl. VAT
€35.07incl. VAT
3302 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 125/WA2 |
Drive mechanism | Gass cell |
Container volume | 125 ml |
Lubricant | LGWA 2 |
DIN standard | DIN 51825 KP2N-30 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -30 to 140 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.2 kg |
Diameter | 50 mm |
Connection | R 1/4" |
€18.35/ pieceexcl. VAT
€22.20incl. VAT
106 In stock - Estimated delivery date 26/10/2026€164.63/ pieceexcl. VAT
€199.20incl. VAT
Estimated delivery date - 27/10/2026€1,214.35/ pieceexcl. VAT
€1,469.36incl. VAT
Estimated delivery date - 27/10/2026€40.43/ pieceexcl. VAT
€48.92incl. VAT
2 In stock - Estimated delivery date 26/10/2026€20.19/ pieceexcl. VAT
€24.43incl. VAT
1 In stock - Estimated delivery date 26/10/2026€18.02/ pieceexcl. VAT
€21.80incl. VAT
1 In stock - Estimated delivery date 26/10/2026€12.96/ pieceexcl. VAT
€15.68incl. VAT
65 In stock - Estimated delivery date 26/10/2026€6.15/ pieceexcl. VAT
€7.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/10/2026