






€39.51/ pieceexcl. VAT
€47.81incl. VAT
50 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 125/FM100 |
Drive mechanism | Gass cell |
Container volume | 125 ml |
Lubricant | LFFM 100 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Max. operating pressure | 5 bar |
Number of connections | 1 |
Maximum length of feedlines | 1.5 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.2 kg |
Diameter | 50 mm |
Connection | R 1/4" |
€9.47/ pieceexcl. VAT
€11.46incl. VAT
6 In stock - Estimated delivery date 13/11/2026€6.25/ pieceexcl. VAT
€7.56incl. VAT
11 In stock - Estimated delivery date 13/11/2026€5.33/ pieceexcl. VAT
€6.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026€9.47/ pieceexcl. VAT
€11.46incl. VAT
41 In stock - Estimated delivery date 13/11/2026