SKF

SKF Shielded deep groove ball bearing with increased clearance.

  • ERIKS:13455974
  • Manufacturer:7316570942965
Image 1
Overview

This single row deep groove ball bearing features integral shields on both sides for effective protection. Designed for high rotational speeds it accommodates both radial and axial loads in either direction. The bearing is constructed from robust bearing steel and offers low friction operation making it suitable for demanding industrial applications. Its design requires minimal maintenance and ensures reliable performance over a prolonged service life.

Features
  • Integral shield on both sides keeps lubricant in and contaminants out ensuring longer service life
  • Deep groove geometry supports radial and axial loads in either direction improving operational flexibility
  • Optimised for low friction and high-speed capability reducing wear and energy consumption
  • Constructed from bearing steel providing durability and resistance to fatigue in tough environments
  • Grease lubrication minimises maintenance intervals enhancing uptime for industrial equipment
Application & Usage
  • Used with electric motors requiring high-speed ball bearings
  • Ideal for conveyors operating under combined load conditions
  • Compatible with industrial pumps requiring robust
  • shielded bearings
Save to list

€54.41/ pieceexcl. VAT

€65.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C4
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
58.5 kN
Static load rating
40.5 kN
Reference speed
12000 rpm
Limiting speed
6000 rpm
Weight
1.03 kg
Weight
2.27 lb
B
23 mm
D
120 mm
d
65 mm