SKF

SKF Shielded deep groove ball bearing for wide temperature range performance.

  • ERIKS:12719018
Image 1
Overview

This deep groove ball bearing features a 25 mm inner diameter and a 52 mm outer diameter. It has a width of 15 mm and a dynamic load rating of 14.8 kN. Seals or shields are included making it suitable for protection against contaminants. The limiting speed is specified at 14000 r/min supporting reliable operation in demanding environments.

Features
  • Seals or shields offer effective protection against contamination reducing maintenance needs
  • Dynamic load rating of 14.8 kN supports high load applications increasing operational safety
  • Limiting speed of 14000 r/min enables use in fast rotating machinery improving equipment efficiency
  • Standard 25 mm inner and 52 mm outer diameter ensures compatibility with widely used housings
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor systems operating in manufacturing environments
  • Compatible with machinery requiring reduced maintenance and reliable performance
Save to list

€9.62/ pieceexcl. VAT

€11.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C4
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Limiting speed
14000 rpm
B
15 mm
D
52 mm
d
25 mm