

€2,713.08/ pieceexcl. VAT
€3,282.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Shaft alignment kit |
Set version | Shaft Alignment tool TKSA 11Shims kit TMAS 380 |
Packaging | Case |
Weight | 9.47 kg |
Height | 110 mm |
Length | 360 mm |
Width | 260 mm |