SKF

SKF Set stainless steel shims 20 pieces 90x80x32mm 0.40mm StS C-040

  • ERIKS:23572019
Image 1
Image 2
Image 1
Image 2
Save to list

€44.70/ setexcl. VAT

€54.09incl. VAT

8 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STC
Material
Stainless steel
Thickness
0.4 mm
Width
80 mm
Length
90 mm
Width opening
32 mm