




€33.28/ setexcl. VAT
€40.27incl. VAT
9 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | STB |
Material | Stainless steel |
Thickness | 0.4 mm |
Width | 70 mm |
Length | 75 mm |
Width opening | 23 mm |