SKF

SKF Set stainless steel shims 20 pieces 55x50x15mm 0.20mm StS A-020

  • ERIKS:23572002
Image 1
Image 2
Image 1
Image 2

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STA
Material
Stainless steel
Thickness
0.2 mm
Width
50 mm
Length
55 mm
Width opening
15 mm