SKF

SKF Set stainless steel shims 20 pieces 125x105x44mm 2.00mm StS D-200

  • ERIKS:23572031
Image 1
Image 2
Image 1
Image 2

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STD
Material
Stainless steel
Thickness
2 mm
Width
105 mm
Length
125 mm
Width opening
44 mm