SKF

SKF Set stainless steel shims 20 pieces 125x105x44mm 1.00mm StS D-100

  • ERIKS:23572030
Image 1
Image 2
Image 1
Image 2
Save to list

€90.44/ setexcl. VAT

€109.43incl. VAT

8 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STD
Material
Stainless steel
Thickness
1 mm
Width
105 mm
Length
125 mm
Width opening
44 mm