SKF

SKF Set stainless steel shims 20 pieces 125x105x44mm 0.70mm StS D-070

  • ERIKS:23572029
Image 1
Save to list

€83.18/ setexcl. VAT

€100.65incl. VAT

27 In stock - Available while stock lasts - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
STD
Material
Stainless steel
Thickness
1 mm
Width
105 mm
Length
125 mm
Width opening
44 mm