






€25.71/ setexcl. VAT
€31.11incl. VAT
18 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Machinery Shims Pack |
Material | Stainless steel 304 |
Thickness | 0.7 mm |
Width | 75 mm |
Length | 75 mm |
Width opening | 21 mm |
€1,205.15/ setexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 17/11/2026€1,535.48/ setexcl. VAT
€1,857.93incl. VAT
Estimated delivery date - 17/11/2026€1,168.35/ setexcl. VAT
€1,413.70incl. VAT
Estimated delivery date - 17/11/2026€533.55/ setexcl. VAT
€645.60incl. VAT
4 In stock - Estimated delivery date 13/11/2026