






€16.51/ setexcl. VAT
€19.98incl. VAT
33 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Machinery Shim Pack |
Material | Stainless steel 304 |
Thickness | 0.5 mm |
Width | 50 mm |
Length | 50 mm |
Width opening | 13 mm |
€1,535.48/ setexcl. VAT
€1,857.93incl. VAT
Estimated delivery date - 17/11/2026€1,205.15/ setexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 17/11/2026€4,921.08/ pieceexcl. VAT
€5,954.51incl. VAT
2 In stock - Estimated delivery date 13/11/2026€1,168.35/ setexcl. VAT
€1,413.70incl. VAT
Estimated delivery date - 17/11/2026