






€143.47/ setexcl. VAT
€173.60incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Shim Pack |
Material | Stainless steel 304 |
Thickness | 3 mm |
Width | 100 mm |
Length | 100 mm |
Width opening | 32 mm |
€735.03/ setexcl. VAT
€889.39incl. VAT
2 In stock - Estimated delivery date 13/11/2026€1,205.15/ setexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 17/11/2026€1,627.48/ setexcl. VAT
€1,969.25incl. VAT
1 In stock - Estimated delivery date 13/11/2026€1,535.48/ setexcl. VAT
€1,857.93incl. VAT
Estimated delivery date - 17/11/2026