

€5.92/ pieceexcl. VAT
€7.16incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 9 mm |
Outer diameter | 13 mm |
Width | 3 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |
€2.93/ pieceexcl. VAT
€3.55incl. VAT
1138 In stock - Estimated delivery date 10/11/2026