SKF

SKF Sealing Ring for Needle Bearing Single lip G 8X12X3

  • ERIKS:23765220
  • Manufacturer:7316570967012
Image 1
Single Lip Sealing Ring (NBR)
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
G
Inner Diameter
8 mm
Outer diameter
12 mm
Width
3 mm
Execution
Single lip
Metal reinforcement
Yes
Material
NBR
Operating temperature
from -30 to 110
Alternatives

€2.86/ pieceexcl. VAT

€3.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026