Products
Brands
About Eriks
Customer service
BE - English
Home
Sealing Ring for Needle Bearin...
SKF Sealing Ring for Needle Bearing Single lip G 38X48X4
ERIKS:
23765213
Manufacturer:
7316571105727
Single Lip Sealing Ring (NBR)
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SKF
Series
G
Inner Diameter
38 mm
Outer diameter
48 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
Yes
Material
NBR
Operating temperature
from -30 to 110
See all variants
Log in