

€8.24/ pieceexcl. VAT
€9.97incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 30 mm |
Outer diameter | 40 mm |
Width | 4 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |
€4.01/ pieceexcl. VAT
€4.85incl. VAT
59 In stock - Estimated delivery date 13/11/2026