

€7.52/ pieceexcl. VAT
€9.10incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 25 mm |
Outer diameter | 35 mm |
Width | 4 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |
€3.55/ pieceexcl. VAT
€4.29incl. VAT
Sold per: 25Min. order: 25
50 In stock - Estimated delivery date 16/11/2026