

€6.25/ pieceexcl. VAT
€7.56incl. VAT
17 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | G |
Inner Diameter | 14 mm |
Outer diameter | 22 mm |
Width | 3 mm |
Execution | Single lip |
Metal reinforcement | Yes |
Material | NBR |
Operating temperature | from -30 to 110 |