SKF

SKF Sealed double-row angular contact bearing for combined loads.

  • ERIKS:14622261
  • Manufacturer:7316573931096
Image 1
Overview This double row angular contact ball bearing features integral seals for enhanced service life. The back-to-back arrangement supports high radial and axial loads in both directions. With a 30° contact angle and robust sheet metal cage it is designed for applications requiring high speed and rigidity. Its compact width allows installation in restricted axial spaces. Features
  • Integral sealing reduces contamination ingress extending operational lifespan and reliability
  • Back-to-back arrangement increases stiffness supporting tilting moments in demanding assemblies
  • Supports high radial and axial loads minimising need for multiple bearing pairs
  • 30 degree contact angle optimises force transmission for precise positioning requirements
Application & Usage
  • Used with machine tool spindles requiring compact rigid bearing arrangements
  • Ideal for pumps and compressors operating under combined loads and high speeds
  • Compatible with industrial gearboxes demanding extended bearing service intervals
Save to list

€103.40/ pieceexcl. VAT

€125.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Limiting speed
5600 rpm
Weight
0.6 kg
With sealing
Yes