SKF

SKF Sealed deep groove ball bearing for large shaft applications.

  • ERIKS:14622027
  • Manufacturer:7316575470357
Image 1
Overview

This deep groove ball bearing features integral contact seals on both sides and a robust sheet metal cage. Designed for high rotational speeds it accommodates radial and axial loads in both directions. The bearing’s sealed construction helps retain lubricant and exclude contaminants reducing maintenance requirements. Its versatile low-friction design supports reliable operation in demanding industrial settings.

Features
  • Contact sealing on both sides extends service life by keeping contaminants out
  • Sheet metal cage design ensures durability and maintains bearing stability under load
  • Suited for high-speed operation reducing energy loss and operational noise
  • Accommodates both radial and axial loads supporting versatile mounting arrangements
  • Grease lubrication minimises maintenance intervals and simplifies servicing
Application & Usage
  • Used with high-speed electric motors requiring quiet
  • reliable bearing performance
  • Ideal for industrial conveyor systems demanding minimal maintenance
  • Compatible with compressors and pumps operating under varied load conditions
Save to list

€426.82/ pieceexcl. VAT

€516.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
632
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
47 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
174 kN
Static load rating
140 kN
Limiting speed
2000 rpm
Weight
7.29 kg
Weight
16.1 lb
B
47 mm
D
215 mm
d
100 mm