SKF

SKF Seal Skf CR 85002

  • ERIKS:14434898
  • Manufacturer:085311040204
Image 1
Save to list

€245.55/ pieceexcl. VAT

€297.12incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRWH1
Type
Metal Case With Sealant Coating
Product
Radial Shaft Seal
Series
CRWH1
Shaft Diameter
215.9 mm
Housing diameter
247.65 mm
Housing width
15.88 mm
Brand design
CRWH1
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
407 g
Weight per standard packaging
407 g
Material static seal
NBR
Material surface
Metal