

€128.66/ pieceexcl. VAT
€155.68incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRWA1 |
Type | Metal Case With Sealant Coating |
Product | Radial Shaft Seal |
Series | CRWA1 |
Shaft Diameter | 177.8 mm |
Housing diameter | 215.9 mm |
Housing width | 12.7 mm |
Brand design | CRWA1 |
Material lip | NBR |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 225 g |
Weight per standard packaging | 225 g |
Material static seal | NBR |
Norm design | DIN 3760-AS |
Material surface | Metal |