SKF

SKF Seal CR 22363

  • ERIKS:13691873
  • Manufacturer:085311024822
Image 1
Save to list

€42.69/ pieceexcl. VAT

€51.65incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRW1
Type
Metal Case With Sealant Coating
Product
Radial Shaft Seal
Tradename
WAVE
Series
CRW1
Shaft Diameter
57.15 mm
Housing diameter
76.2 mm
Housing width
9.53 mm
Brand design
CRW1
Material lip
FKM
Material
Fluoro Rubber (FKM)
Compound
Fluoro rubber (FKM)
Temperature range
from -25 to 200 °C
Weight per piece
27 g
Weight per standard packaging
27 g
Material static seal
FKM
Norm design
DIN 3760-C
Material surface
Metal