SKF

SKF Seal 95X110X10 CRW1 R

  • ERIKS:14684577
  • Manufacturer:085311033282
Image 1
Save to list

€25.00/ pieceexcl. VAT

€30.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRW1
Type
Metal Case With Sealant Coating
Product
Radial Shaft Seal
Tradename
WAVE
Series
CRW1
Shaft Diameter
95 mm
Housing diameter
110 mm
Housing width
10 mm
Brand design
CRW1
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
47 g
Weight per standard packaging
47 g
Material static seal
NBR
Material surface
Metal