

€16.34/ pieceexcl. VAT
€19.77incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRWA1 |
Type | Metal Case With Sealant Coating |
Product | Radial Shaft Seal |
Tradename | WAVE |
Series | CRWA1 |
Shaft Diameter | 49.23 mm |
Housing diameter | 63.55 mm |
Housing width | 9.53 mm |
Brand design | CRWA1 |
Material lip | NBR |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 18 g |
Weight per standard packaging | 18 g |
Material static seal | NBR |
Norm design | DIN 3760-AS |
Material surface | Metal |